Non-Indicating Rejection Fuse Reducer, 600 V, 60 A, Class R, 30 A F

Item #: 0458089

Cat #: NO.663-R

UPC: 051712613736

$ 37.29 EA
Company wide:
1,770 in stock
Documents & Guides
Non-Indicating Rejection Fuse Reducer, 600 V, 60 A, Class R, 30 A Fuse

Overview

Non-Indicating Rejection Fuse Reducer, 600 V, 60 A, Class R, 30 A Fuse

Eaton Bussmann fuse reducers fit into most panels or switches including the dead front type, and strong contact is maintained both mechanically and electronically.

Also known as: 051712613736, NO.663-R, BUSNO.663R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: FRS
Amps Range: 30 - 60
Material: Copper
Volts AC: 600
Amps Range: 30 - 60
Class: R
Family / Style: FRS