
Class R Fuse Reducers, 250/600 VAC, 30A
Item #: 0458087
Cat #: NO.216-R
UPC: 051712613668
$ 64.73 EA
Company wide:
461
in stock
Documents & Guides
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V
Overview
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V
A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Also known as: 051712613668, NO.216-R, BUSNO.216R
Specifications
| Material: | Copper |
| Class: | R |
| Volts AC: | 250, 600 |
| Family / Style: | FRN/FRS, LPN/LPS |
| Amps Range: | 60 - 100, 30 - 100 |
| Material: | Copper |
| Volts AC: | 250, 600 |
| Amps Range: | 60 - 100, 30 - 100 |
| Class: | R |
| Family / Style: | FRN/FRS, LPN/LPS |