Low-Peak Current Limiting Time Delay Fuse, 10 A, 250 VAC/125 VDC, 3

Item #: 0458085

Cat #: LPN-RK-10SP

UPC: 051712538305

$ 24.73 EA
Company wide:
14 in stock
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 10 A, 250 VAC/125 VDC, 300 kAIC Interrupt, Class RK1, Cartridge

Overview

Low-Peak Current Limiting Time Delay Fuse, 10 A, 250 VAC/125 VDC, 300 kAIC Interrupt, Class RK1, Cartridge

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712538305, LPN-RK-10SP, BUSLPNRK10SP

Specifications

Amps: 10
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 10
Volts DC: 125
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating DC: 100 kA