Fuse, 1/4A Class RK5 Dual-Element, Time-Delay, 600VAC, Fusetron

Item #: 0458078

Cat #: FRS-R-1/4

UPC: 051712507974

$ 46.73 EA
Company wide:
0 in stock
Documents & Guides
1/4 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

1/4 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current.

Also known as: 051712507974, FRS-R-1/4, BUSFRSR14

Specifications

Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Amps: 0.250
Mounting: Cartridge
Type: Power Fuse
Family / Style: FRS
Interrupt Rating DC: 20 kA
Volts DC: 250
Class: RK5
Amps: 0.250
Type: Power Fuse
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: FRS