Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 0458074

Cat #: GDB-8A

UPC: 051712431859

$ 8.41 EA
Company wide:
0 in stock
Documents & Guides
Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 8 A, 250 V, 80 A, Cylindrical

Overview

Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 8 A, 250 V, 80 A, Cylindrical

Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton?s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712431859, GDB-8A, BUSGDB8A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, IEC, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 8
Interrupt Rating DC: 80
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 8
Diameter: 5 mm
Type: Glass, IEC, Electronic
Mounting: Cartridge
Interrupt Rating DC: 80