Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 0458073

Cat #: GDB-1A

UPC: 051712431767

$ 7.85 EA
Company wide:
15 in stock
Documents & Guides
Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 1 A, 250 V, 35 A, Cylindrical

Overview

Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 1 A, 250 V, 35 A, Cylindrical

Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton?s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712431767, GDB-1A, BUSGDB1A

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Speed: Fast Acting
Amps: 1
Material: Glass
Mounting: Cartridge