Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 0458072

Cat #: GDB-250MA

UPC: 051712431705

$ 9.60 EA
Company wide:
0 in stock
Documents & Guides
Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 250 mA, 250 V, 35 A, Cylindrical

Overview

Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 250 mA, 250 V, 35 A, Cylindrical

Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton?s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712431705, GDB-250MA, BUSGDB250MA

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, IEC, Electronic
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Interrupt Rating DC: 35
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Type: Glass, IEC, Electronic
Amps: 0.250
Interrupt Rating DC: 35