TRON CLIP CLAMP

Item #: 0458065

Cat #: NO.6

UPC: 051712333061

$ 248.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series TRON fuse clip clamp, Used for Ferrule and Blade Type cartridge fuse clip, 250V, 600V, 110-200A, Non Indicating, Plated steel Jaws, Phenolic Knob

Overview

Eaton Bussmann series TRON fuse clip clamp, Used for Ferrule and Blade Type cartridge fuse clip, 250V, 600V, 110-200A, Non Indicating, Plated steel Jaws, Phenolic Knob

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.

Also known as: 051712333061, NO.6, BUSNO.6

Specifications

Amps: 200
Material: Phenolic, Steel
Volts AC: 250, 600
Amps Range: 110 - 200
Amps: 200
Volts AC: 250, 600
Material: Phenolic, Steel
Amps Range: 110 - 200