Fuse, 90 Amp Class K5 One-Time, 600 Volt

Item #: 0458061

Cat #: NOS-90

UPC: 051712310901

$ 202.22 EA
Company wide:
0 in stock
Documents & Guides
90 Amp Class H One-Time General Purpose Fuse, 600 Volt

Overview

90 Amp Class H One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310901, NOS-90, BUSNOS90

Specifications

Speed: Non-Time Delay
Type: General Purpose
Amps: 90
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Non-Time Delay
Amps: 90
Class: K5
Interrupt Rating DC: 10 kA
Type: General Purpose
Volts AC: 600
Mounting: Cartridge