Fuse, 35 Amp, Class G, Time-Delay, 480 Volt

Item #: 0458058

Cat #: SC-35

UPC: 051712250351

$ 15.14 EA
Company wide:
452 in stock
Documents & Guides
35 Amp Class G Time-Delay Fuse, 480 Volt

Overview

35 Amp Class G Time-Delay Fuse, 480 Volt

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712250351, SC-35, BUSSC35

Specifications

Amps: 35
Volts AC: 480
Speed: Time Delay, Slow Blow
Class: G
Volts DC: 300
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Amps: 35
Speed: Time Delay, Slow Blow
Volts DC: 300
Material: Melamine
Interrupt Rating AC: 100 kA
Volts AC: 480
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA