30A Time-Delay Fuse, Class G, 480V

Item #: 0458057

Cat #: SC-30

UPC: 051712250306

$ 35.61 EA
Company wide:
456 in stock
Documents & Guides
Eaton Bussmann Series Class G fuse, SC, fast-acting, current limiting fuse, 30 A, rejection style fuse, interrupting rating of 100 kA at 480 Vac and 10 kA at 300 Vdc

Overview

Eaton Bussmann Series Class G fuse, SC, fast-acting, current limiting fuse, 30 A, rejection style fuse, interrupting rating of 100 kA at 480 Vac and 10 kA at 300 Vdc

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712250306, SC-30, BUSSC30, SC

Specifications

Volts AC: 480
Speed: Time Delay, Slow Blow
Amps: 30
Class: G
Volts DC: 300
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts AC: 480
Amps: 30
Volts DC: 300
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Time Delay, Slow Blow
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA