Fuse, 25A, Class G, Time-Delay, 480VAC, Cartridge

Item #: 0458056

Cat #: SC-25

UPC: 051712250252

$ 52.50 EA
Company wide:
57 in stock
Documents & Guides
25 Amp Class G Time-Delay Fuse, 480 Volt

Overview

25 Amp Class G Time-Delay Fuse, 480 Volt

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712250252, SC-25, BUSSC25

Specifications

Volts AC: 480
Speed: Time Delay, Slow Blow
Amps: 25
Class: G
Type: General Purpose
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Volts AC: 480
Amps: 25
Type: General Purpose
Mounting: Cartridge
Speed: Time Delay, Slow Blow
Class: G
Volts DC: 300
Interrupt Rating DC: 10 kA