Fuse, 20 Amp, Class G, Time-Delay, 480 Volt

Item #: 0458055

Cat #: SC-20

UPC: 051712250207

$ 19.27 EA
Company wide:
541 in stock
Documents & Guides
20 Amp Class G Time-Delay Fuse, 480 Volt AC, Cartridge

Overview

20 Amp Class G Time-Delay Fuse, 480 Volt AC, Cartridge

These Eaton Bussmann time-delay fuses are current limiting for component protection, providing Class G energy-limitation for branch circuit protection.

Also known as: 051712250207, SC-20, BUSSC20

Specifications

Volts DC: 170
Speed: Time Delay, Slow Blow
Amps: 20
Class: G
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts DC: 170
Amps: 20
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Time Delay, Slow Blow
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA