Fuse, 15 Amp, Class G, Time-Delay, 600 Volt

Item #: 0458054

Cat #: SC-15

UPC: 051712250153

$ 6.18 EA
Company wide:
1,551 in stock
Documents & Guides
15 Amp Class G Time-Delay Fuse, 600 Volt

Overview

15 Amp Class G Time-Delay Fuse, 600 Volt

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712250153, SC-15, BUSSC15

Specifications

Volts DC: 170
Speed: Time Delay, Slow Blow
Amps: 15
Class: G
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts DC: 170
Amps: 15
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Time Delay, Slow Blow
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA