Fuse, 10A, Class G, Time-Delay, 600VAC, Cartridge

Item #: 0458053

Cat #: SC-10

UPC: 051712250108

$ 8.28 EA
Company wide:
2,914 in stock
Documents & Guides
10 Amp Class G Time-Delay Fuse, 600 Volt AC, Cartridge

Overview

10 Amp Class G Time-Delay Fuse, 600 Volt AC, Cartridge

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712250108, SC-10, BUSSC10

Specifications

Volts DC: 170
Amps: 10
Speed: Time Delay, Slow Blow
Class: G
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts DC: 170
Speed: Time Delay, Slow Blow
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Amps: 10
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA