Fuse, 1 Amp, Class G, Time-Delay, 600 Volt

Item #: 0458052

Cat #: SC-1

UPC: 051712250016

$ 33.54 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Class G Time-Delay Fuse, 600 Volt, RoHS

Overview

1 Amp Class G Time-Delay Fuse, 600 Volt, RoHS
Also known as: 051712250016, SC-1, BUSSC1

Specifications

Volts DC: 170
Amps: 1
Speed: Time Delay, Slow Blow
Class: G
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Volts DC: 170
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Amps: 1
Class: G
Volts AC: 600
Interrupt Rating DC: 10 kA