FUSTAT DUAL ELEMENT PLUG

Item #: 0458051

Cat #: S-8

UPC: 051712220804

$ 44.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 8 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base

Overview

Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 8 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base

-Pending Description-

Also known as: 051712220804, S-8, BUSS8

Specifications

Speed: Time Delay, Slow Blow
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Amps: 8
Speed: Time Delay, Slow Blow
Type: Plug Fuse
Amps: 8
Mounting: Plug
Volts AC: 125