3 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V

Item #: 0458050

Cat #: S-3

UPC: 051712220309

$ 49.41 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat

Overview

3 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat
Also known as: 051712220309, S-3, BUSS3

Specifications

Speed: Time Delay
Amps: 3
Type: Plug Fuse
Volts AC: 125
Speed: Time Delay
Type: Plug Fuse
Amps: 3
Volts AC: 125