FUSETRON DUAL ELEMENT FUSE TYPE T

Item #: 0458049

Cat #: T-6-1/4

UPC: 051712210645

$ 51.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 6-1/4 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base

Overview

Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 6-1/4 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base

-Pending Description-

Also known as: 051712210645, T-6-1/4, BUST614

Specifications

Speed: Time Delay, Slow Blow
Material: Plastic
Type: Plug Fuse
Volts AC: 125
Amps: 6.250
Speed: Time Delay, Slow Blow
Type: Plug Fuse
Amps: 6.250
Material: Plastic
Volts AC: 125