BUSS SMALL DIMENSION FUSE

Item #: 0458048

Cat #: MDQ-1/8

UPC: 051712183246

$ 63.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton MDQ Series Duel-element, Time-delay fuse 0.125A, 250 Vac, 32 Vdc (self certified), MDQ-1-8

Overview

Eaton MDQ Series Duel-element, Time-delay fuse 0.125A, 250 Vac, 32 Vdc (self certified), MDQ-1-8

Dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuse for overcurrent protection of electronic circuits where longer motor inrushes may be present. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s MDQ dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where longer motor inrushes may be present. The cartridge format allows for easy installation into a Bussmann Series fuse holder, block, or fuse clip.

Also known as: 051712183246, MDQ-1/8, BUSMDQ18

Specifications

Length: 1 1/4 in
Volts DC: 250
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Diameter: 1/4 in
Amps: 0.125
Mounting: Cartridge
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Mounting: Cartridge
Volts DC: 250
Type: Fuse, Electronic
Amps: 0.125