LOW PEAK CC TIME DELAY

Item #: 0458041

Cat #: LP-CC-4-1/2

UPC: 051712180368

$ 48.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 4.5 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 150 Vdc,200 kAIC at 600 V, Melamine tube, 10, 600 V, 150 Vdc

Overview

Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 4.5 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 150 Vdc,200 kAIC at 600 V, Melamine tube, 10, 600 V, 150 Vdc

Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or the fast acting protection of our KTK-R Limitron fuses for specialized circuits such as lighting protection

Also known as: 051712180368, LP-CC-4-1/2, BUSLPCC412

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 150
Mounting: Cartridge
Family / Style: LP
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Length: 1 1/2 in
Class: CC
Volts DC: 150
Family / Style: LP
Interrupt Rating AC: 200 kA