
BUSS FUSEBLOCK WAS 1BR018 R25100-3CR-BN
Item #: 0458035
Cat #: R25100-3CR
UPC: 051712147644
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series fuse block, 61-100A, 250V, Class R, Thermoplastic material, Box lug connection, 200 kAIC interrupt rating, 1/0-8 (copper/aluminum) wire size, R250 series, 3P
Overview
Eaton Bussmann series fuse block, 61-100A, 250V, Class R, Thermoplastic material, Box lug connection, 200 kAIC interrupt rating, 1/0-8 (copper/aluminum) wire size, R250 series, 3P
Also known as: 051712147644, R25100-3CR, BUSR251003CR
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| Material: | Thermoplastic |
| Class: | R |
| Volts AC: | 250 |
| Allowable Gauge Range: | 8 - 1/0 |
| Interrupt Rating AC: | 200 kA |
| Poles: | 3 |
| Mounting: | Surface |
| Class: | R |
| Allowable Gauge Range: | 8 - 1/0 |
| Amps: | 100 |
| Material: | Thermoplastic |
| Volts AC: | 250 |
| Interrupt Rating AC: | 200 kA |