SUPER LAG RENEWABLE LINK

Item #: 0458032

Cat #: LKS-400

UPC: 051712144001

$ 244.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series LKS fuse link, 600V, 400A, Class H, K5

Overview

Eaton Bussmann series LKS fuse link, 600V, 400A, Class H, K5

-Pending Description-

Also known as: 051712144001, LKS-400, BUSLKS400

Specifications

Amps: 400
Type: Fuse Link
Class: H
Volts AC: 600
Amps: 400
Class: H
Type: Fuse Link
Volts AC: 600