SUPER LAG RENEWABLE LINK

Item #: 0458031

Cat #: LKS-100

UPC: 051712141000

$ 90.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series LKS fuse link, 600V, 100A, Class H, K5

Overview

Eaton Bussmann series LKS fuse link, 600V, 100A, Class H, K5

-Pending Description-

Also known as: 051712141000, LKS-100, BUSLKS100

Specifications

Amps: 100
Type: Fuse Link
Class: H
Volts AC: 600
Amps: 100
Class: H
Type: Fuse Link
Volts AC: 600