SUPER LAG RENEW. LINK 40/600

Item #: 0458030

Cat #: LKS-40

UPC: 051712140409

$ 41.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series LKS fuse link, 600V, 40A, Class H, K5

Overview

Eaton Bussmann series LKS fuse link, 600V, 40A, Class H, K5

-Pending Description-

Also known as: 051712140409, LKS-40, BUSLKS40

Specifications

Amps: 40
Type: Fuse Link
Class: H
Volts AC: 600
Amps: 40
Class: H
Type: Fuse Link
Volts AC: 600