SUPER LAG RENEW. LINK 50/250

Item #: 0458026

Cat #: LKN-50

UPC: 051712130509

Company wide:
0 in stock
Documents & Guides
50A 250V Class H Replacable Link For REN-50

Overview

50A 250V Class H Replacable Link For REN-50
Also known as: 051712130509, LKN-50, BUSLKN50

Specifications

Type: Fuse Link
Class: H
Volts AC: 250
Amps: 50
Type: Fuse Link
Volts AC: 250
Class: H
Amps: 50