40 Amp SUPER-LAG Renewable Fuse, Class H, 600V

Item #: 0458024

Cat #: RES-40

UPC: 051712110402

$ 214.90 EA
Company wide:
0 in stock
Documents & Guides
40 Amp SUPER-LAG Renewable Fuse, Class H, 600V, Non-Current Limiting, 10,000 Amp Interrupting Rating

Overview

40 Amp SUPER-LAG Renewable Fuse, Class H, 600V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712110402, RES-40, BUSRES40

Specifications

Amps: 40
Type: Renewable Fuse
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Time Lag
Amps: 40
Volts AC: 600
Interrupt Rating DC: 10 kA
Type: Renewable Fuse
Mounting: Cartridge
Speed: Time Lag