
Fuse, 100A, Class H, One-Time, 250VAC
Item #: 0458022
Cat #: NON-100
UPC: 051712101684
$ 66.55 EA
Company wide:
17
in stock
Documents & Guides
100 Amp Class H One-Time General Purpose Fuse, 250 Volt
Overview
100 Amp Class H One-Time General Purpose Fuse, 250 Volt
Also known as: 051712101684, NON-100, BUSNON100
Specifications
| Mounting: | Blade |
| Amps: | 100 |
| Volts DC: | 125 |
| Speed: | Non-Time Delay |
| Volts AC: | 250 |
| Class: | K5 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Blade |
| Volts DC: | 125 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 10 kA |
| Amps: | 100 |
| Speed: | Non-Time Delay |
| Class: | K5 |
| Interrupt Rating AC: | 10 kA |