BUSS ONE TIME FUSE

Item #: 0458021

Cat #: NON-90

UPC: 051712101677

$ 113.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series NON fuse, Non current limiting, Light duty circuit locations, 90 A, Class H, Non-indicating, Blade end x blade end, 50 kAIC at 125 Vdc, 10 kAIC at 250 Vac, Standard, 5, 250 V, 125 Vdc

Overview

Eaton Bussmann series NON fuse, Non current limiting, Light duty circuit locations, 90 A, Class H, Non-indicating, Blade end x blade end, 50 kAIC at 125 Vdc, 10 kAIC at 250 Vac, Standard, 5, 250 V, 125 Vdc

Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses

Also known as: 051712101677, NON-90, BUSNON90

Specifications

Mounting: Blade
Volts DC: 125
Speed: Non-Time Delay
Class: H
Type: General Purpose
Volts AC: 250
Amps: 90
Interrupt Rating DC: 10 kA
Mounting: Blade
Speed: Non-Time Delay
Type: General Purpose
Amps: 90
Volts DC: 125
Class: H
Volts AC: 250
Interrupt Rating DC: 10 kA