20A One-Time Fuse, Non-Current Limiting, Class H/K5, 250V

Item #: 0458020

Cat #: NON-20

UPC: 051712101578

$ 10.58 EA
Company wide:
102 in stock
Documents & Guides
Non-Current Limiting One Time Fuse, 20 A, 250 VAC/125 VDC, 50 kA Interrupt, Class K5/H, Cylindrical Body

Overview

Non-Current Limiting One Time Fuse, 20 A, 250 VAC/125 VDC, 50 kA Interrupt, Class K5/H, Cylindrical Body

Eaton Bussmann one time, non-current limiting fuses provide circuit protection and are intended for use with light duty circuit locations.

Also known as: 051712101578, NON-20, BUSNON20

Specifications

Volts DC: 125
Speed: Non-Time Delay
Amps: 20
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Class: H/K5
Volts DC: 125
Amps: 20
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts AC: 250
Interrupt Rating DC: 50 kA
Class: H/K5