FUSTAT DUAL ELEMENT PLUG

Item #: 0458019

Cat #: S-3-1/2

UPC: 051712220354

$ 49.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 3-1/2 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base

Overview

Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 3-1/2 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base

-Pending Description-

Also known as: 051712220354, S-3-1/2, BUSS312

Specifications

Speed: Time Delay, Slow Blow
Material: Plastic
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Amps: 3.500
Speed: Time Delay, Slow Blow
Mounting: Plug
Volts AC: 125
Material: Plastic
Type: Plug Fuse
Amps: 3.500