
Plug Fuse, 30A , Time-Delay, Edison Base, 125VAC, Light Duty
Item #: 0458016
Cat #: TL-30
UPC: 051712101349
$ 10.59 EA
Company wide:
57
in stock
Documents & Guides
30 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Overview
30 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Bussmann Fusetron™ time-delay, loaded link TL series base plug fuses pass motor overload starting currents without opening and allow closer sizing to motor load for added protection.
Also known as: 051712101349, TL-30, BUSTL30
Specifications
| Speed: | Time Delay |
| Diameter: | 1 1/16 in |
| Amps: | 30 |
| Type: | Plug |
| Length: | 5 7/8 in |
| Volts AC: | 125 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Screw In |
| Speed: | Time Delay |
| Amps: | 30 |
| Length: | 5 7/8 in |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 1 1/16 in |
| Type: | Plug |
| Volts AC: | 125 |
| Mounting: | Screw In |