
Plug Fuse, 25A , Time-Delay, Edison Base, 125VAC, Light Duty
Item #: 0458015
Cat #: TL-25
UPC: 051712101332
$ 14.65 EA
Company wide:
8
in stock
Documents & Guides
25 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Overview
25 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Also known as: 051712101332, TL-25, BUSTL25
Specifications
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1 1/16 in |
| Amps: | 25 |
| Length: | 5 7/8 in |
| Type: | Plug Fuse |
| Volts AC: | 125 |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 125 |
| Diameter: | 1 1/16 in |
| Length: | 5 7/8 in |
| Volts AC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 25 |
| Type: | Plug Fuse |
| Interrupt Rating DC: | 20 kA |