
Plug Fuse, 20A , Time-Delay, Edison Base, 125VAC, Light Duty
Item #: 0458014
Cat #: TL-20
UPC: 051712101325
$ 12.27 EA
Company wide:
70
in stock
Documents & Guides
20 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Overview
20 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712101325, TL-20, BUSTL20
Specifications
| Speed: | Time Delay |
| Diameter: | 1 1/16 in |
| Amps: | 20 |
| Type: | Plug |
| Length: | 5 7/8 in |
| Volts AC: | 125 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Screw In |
| Speed: | Time Delay |
| Amps: | 20 |
| Length: | 5 7/8 in |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 1 1/16 in |
| Type: | Plug |
| Volts AC: | 125 |
| Mounting: | Screw In |