
Plug Fuse, 15A , Time-Delay, Edison Base, 125VAC, Light Duty
Item #: 0458013
Cat #: TL-15
UPC: 051712101318
$ 12.31 EA
Company wide:
179
in stock
Documents & Guides
15 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Overview
15 Amp Plug Fuse, Time-Delay, Edison Base, 125 Volt, Threads into fuse receptacles, Use in residential or light-duty circuits that contain electric motors
Bussmann Fusetron™ time-delay, loaded link TL series base plug fuses pass motor overload starting currents without opening and allow closer sizing to motor load for added protection.
Also known as: 051712101318, TL-15, BUSTL15
Specifications
| Speed: | Time Delay |
| Diameter: | 1 1/16 in |
| Amps: | 15 |
| Type: | Plug |
| Length: | 5 7/8 in |
| Volts AC: | 125 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Screw In |
| Speed: | Time Delay |
| Amps: | 15 |
| Length: | 5 7/8 in |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 1 1/16 in |
| Type: | Plug |
| Volts AC: | 125 |
| Mounting: | Screw In |