FUSETRON DUAL ELEMENT FUSE TYPE T

Item #: 0458012

Cat #: T-25

UPC: 051712101233

$ 20.91 EA
Company wide:
36 in stock
Documents & Guides
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 25 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base

Overview

Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 25 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base

-Pending Description-

Also known as: 051712101233, T-25, BUST25

Specifications

Speed: Time Delay, Slow Blow
Amps: 25
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Speed: Time Delay, Slow Blow
Mounting: Plug
Volts AC: 125
Amps: 25
Type: Plug Fuse