Plug Fuse

Item #: 0458011

Cat #: T-20

UPC: 051712101226

$ 20.90 EA
Company wide:
38 in stock
Documents & Guides
20A 125V Edison Base Plug Fuse, Dual Element Time Delay

Overview

20A 125V Edison Base Plug Fuse, Dual Element Time Delay
Also known as: 051712101226, T-20, BUST20

Specifications

Speed: Time Delay
Amps: 20
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 125
Mounting: Screw In