15 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125 Volt

Item #: 0458010

Cat #: T-15

UPC: 051712101219

$ 20.78 EA
Company wide:
53 in stock
Documents & Guides
15 Amp Fusetron Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125 Volt, Type T

Overview

15 Amp Fusetron Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125 Volt, Type T
Also known as: 051712101219, T-15, BUST15

Specifications

Speed: Time Delay
Amps: 15
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 15
Volts AC: 125
Mounting: Screw In