ETN HFDE322532L Series C, F-frame M

Item #: 0458006

Cat #: HFDE322532L

UPC: 786685112565

$ 11697.00 EA
Company wide:
0 in stock

Overview

CUT HFDE322532L Series C F-f
Also known as: 786685112565, HFDE322532L, CUTHFDE322532L

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600