6 Fluted Drop Optical Trim"

Item #: 0457994
Cat #: 9900WH
UPC: 00120995138
Call for price
Company wide:
0 in stock
Documents & Guides
6" Fluted Drop Optical Trim

Overview

6" Fluted Drop Optical Trim
Also known as: 00120995138, 9900WH, JUN9900WH

Specifications

Type: Drop Opal, Trim
Color: White
Diameter: 6 in
Type: Drop Opal, Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)