Downlight Baffle Trim, 5", White Baffle/White Trim

Item #: 0457983

Cat #: 205W-WH

UPC: 661209950307

$ 31.04 EA
Company wide:
0 in stock
Documents & Guides
Downlight Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Overview

Downlight Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 661209950307, 205W-WH, JUN205WWH

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White