5IN IC REMODEL HSG

Item #: 0457965

Cat #: IC20R

UPC: 661209952714

$ 29.54 EA
Company wide:
18 in stock
Documents & Guides
5" IC Incandescent Remodel Housing

Overview

5" IC Incandescent Remodel Housing
Also known as: 661209952714, IC20R, JUNIC20R

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing