6IN IC SHALLOW REMODEL HSG

Item #: 0457940

Cat #: IC21R

UPC: 661209017666

$ 55.09 EA
Company wide:
0 in stock
Documents & Guides
6" IC Shallow Incandescent Remodel Housing

Overview

6" IC Shallow Incandescent Remodel Housing
Also known as: 661209017666, IC21R, JUNIC21R

Specifications

Type: IC, Housing
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in