CLOSE-UP W/SHADE PAR30

Item #: 0457939

Cat #: T231WH

UPC: 661209016560

Call for price
Company wide:
0 in stock
Documents & Guides
Close-Up with Metal Shade 75W PAR30

Overview

Close-Up with Metal Shade 75W PAR30
Also known as: 661209016560, T231WH, JUNT231WH

Specifications

Type: Track Heads
Wattage: 75
Diameter: 3 1/2 in
Color: White
Type: Track Heads
Diameter: 3 1/2 in
Wattage: 75
Color: White