Track Head, Flat Back, R20/PAR20, 50W, White, Black Baffle

Item #: 0457921

Cat #: T313BWH

UPC: 661209014726

Company wide:
0 in stock
Documents & Guides
Track Head, Flat Back, R20/PAR20, 50 Watt, Width: 3-1/2 inch, White, Black Baffle

Overview

Track Head, Flat Back, R20/PAR20, 50 Watt, Width: 3-1/2 inch, White, Black Baffle
Also known as: 661209014726, T313BWH, JUNT313BWH

Specifications

Type: Track Heads
Diameter: 3 1/2 in
Color: White
Wattage: 50
Type: Track Heads
Color: White
Diameter: 3 1/2 in
Wattage: 50