Trim, 5", Adjustable, White Trim

Item #: 0457904

Cat #: 209WH

UPC: 661209001214

Company wide:
0 in stock
Documents & Guides
Trim, 5", Adjustable, White TrimTrim, 5 Inch, Adjustable, White Trim

Overview

Trim, 5", Adjustable, White TrimTrim, 5 Inch, Adjustable, White Trim
Also known as: 661209001214, 209WH, JUN209WH

Specifications

Diameter: 5 in
Type: Trim
Diameter: 5 in
Type: Trim