FLANGE BM FS, 3/32" TO 9/64"

Item #: 0457873

Cat #: BE-1-2

UPC: 781011182908

$ 3.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flange beam fasteners, .09" Min mount size, .14" Max mount size, 160 lbs load capacity

Overview

Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.017lbs, Flange beam fasteners, .09" Min mount size, .14" Max mount size, 160 lbs load capacity

Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.

Also known as: 781011182908, BE-1-2, BLIBE12

Specifications

Material: Steel
Material: Steel