Nylon Fishing Line, 2150', Center Pull, 85 lbs

Item #: 0457872

Cat #: N85

UPC: 781002178804

$ 79.24 EA
Company wide:
1 in stock
Documents & Guides
Fishing Line, Material: Nylon, Length: 2150 foot, Center Pull, Tensile Strength: 85 pounds

Overview

Fishing Line, Material: Nylon, Length: 2150 foot, Center Pull, Tensile Strength: 85 pounds

N85 is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals.

Also known as: 781002178804, N85, DOTN85

Specifications

Length: 2150 ft
Type: Fish Line
Weight Capacity: 85 lbs
Material: Nylon
Length: 2150 ft
Weight Capacity: 85 lbs
Type: Fish Line
Material: Nylon