3" Roof Flashings (Standard Rj Series)

Item #: 0457869

Cat #: RJ300

UPC: 781002696308

$ 35.32 EA
Company wide:
0 in stock
Documents & Guides
3" Roof Flashings (Standard Rj Series), Thickness: 26 Gauge, Material: Galvanized Steel

Overview

3" Roof Flashings (Standard Rj Series), Thickness: 26 Gauge, Material: Galvanized Steel

Roof Jacks are used with service entrance conduit or ventilation pipe. They are manufactured with 28 gauge steel and zinc plated for corrosion resistance.

Also known as: 781002696308, RJ300, DOTRJ300

Specifications

Size: 3 in
Material: Galvanized Steel
Size: 3 in
Material: Galvanized Steel