1" Roof Flashings (Standard Rj Series)

Item #: 0457865

Cat #: RJ100

UPC: 781002696100

$ 23.47 EA
Company wide:
10 in stock
Documents & Guides
1" Roof Flashings (Standard Rj Series), Thickness: 26 Gauge, Material: Galvanized Steel

Overview

1" Roof Flashings (Standard Rj Series), Thickness: 26 Gauge, Material: Galvanized Steel

Roof Jacks are used with service entrance conduit or ventilation pipe. They are manufactured with 28 gauge steel and zinc plated for corrosion resistance.

Also known as: 781002696100, RJ100, DOTRJ100, roof jack

Specifications

Size: 1 in
Material: Galvanized Steel
Size: 1 in
Material: Galvanized Steel